Hss-Co5% Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195020

  • Zoro # G4330749


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Shank Dia.
2 mm
Drill Bit Point Angle
135°
Material
HSS-Co5% M35 Cobalt
Finish
TiN
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLGP195020
Zoro #
G4330749
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
2 mm
Flute Length
0.9449 in
Drill Bit Size
2 mm
Overall Length
1.929 in

Details

Drill Bit Point Angle
135°
Material
HSS-Co5% M35 Cobalt
Finish
TiN
Shank Type
Straight Shank
Coolant Through
No
Cutting Direction
Right Hand
Number of Flutes
2
Helix Angle
33°
Item
Jobber Length Drill
Application
General Purpose
System of Measurement
Metric
Series
Gold-P Drill
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.