Hss-Co5% Jobbers Length Straight Shank Gold-P Drills
- Mfr # DLGP195041
- Zoro # G4306949
product price:Â
$
3.39
/ea
Sold in multiples of 10 for
$33.90
Key Features
Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Material
Cobalt High Speed Steel Alloy
Finish
TiN
Shank Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLGP195041
- Zoro #
- G4306949
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material
- Cobalt High Speed Steel Alloy
- Finish
- TiN
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Coolant Through
- No
- Series
- Gold-P Drill
- Application
- General Purpose
- Helix Angle
- 33 Degrees
- Drill Bit Point Type
- Split Point
Dimensions
- Drill Bit Size
- 4.1 mm
- Overall Length
- 75 mm
- Flute Length
- 43 mm
- Shank Dia.
- 4.1 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.