Hss-Co5% Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195052

  • Zoro # G4311989


product price: $4.59
/ea
Sold in multiples of 10 for $45.90

Key Features

Drill Bit Size
5.2 mm
Overall Length
86 mm
Drill Bit Point Angle
135 Degrees
Material
HSS / Cobalt
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP195052
Zoro #
G4311989
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
5.2 mm
Overall Length
86 mm
Flute Length
52 mm
Shank Dia.
5.2 mm

Details

Drill Bit Point Angle
135 Degrees
Material
HSS / Cobalt
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Number of Flutes
2
Decimal Equivalent
0.2047 in
Bit Style
Jobber Length Drill
Helix Angle
33 Degrees
Series
Gold-P
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.