Hss-Co5% Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195062

  • Zoro # G4322610


product price: $5.65
/ea
Sold in multiples of 10 for $56.50

Key Features

Flute Length
63 mm
Shank Dia.
6.20 mm
Cutting Direction
Right Hand
Coolant Through
No
Helix Angle
33°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLGP195062
Zoro #
G4322610
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
63 mm
Shank Dia.
6.20 mm
Overall Length
101 mm
Drill Bit Size
6.20 mm

Details

Item
Jobber Length Drill
Cutting Direction
Right Hand
Coolant Through
No
Helix Angle
33°
Shank Type
Straight Shank
Single End/Double End
Single End
Drill Bit Point Angle
135°
Number of Flutes
2
Finish
TiN
Application
General Purpose
Series
Gold-P Drill
Material
HSS-Co5% M35 Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.