Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Co5% Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195065

  • Zoro # G4322848


product price: $4.55
/ea
Sold in multiples of 10 for $45.50

Key Features

Drill Bit Size
6.5 mm
Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Material
HSS / Cobalt
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP195065
Zoro #
G4322848
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
6.5 mm
Overall Length
101 mm
Flute Length
63 mm
Shank Dia.
6.5 mm

Details

Drill Bit Point Angle
135 Degrees
Material
HSS / Cobalt
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Number of Flutes
2
Decimal Equivalent
0.2559 in
Bit Style
Jobber Length Drill
Helix Angle
33 Degrees
Series
Gold-P
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.