Hss-Co5% Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195098

  • Zoro # G4330703


product price: $11.15
/ea
Sold in multiples of 5 for $55.75

Key Features

Single End/Double End
Single End
Flute Length
87 mm
Shank Type
Straight Shank
Cutting Direction
Right Hand
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP195098
Zoro #
G4330703
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
87 mm
Drill Bit Size
9.80 mm
Shank Dia.
9.80 mm
Overall Length
133 mm

Details

Single End/Double End
Single End
Shank Type
Straight Shank
Cutting Direction
Right Hand
Coolant Through
No
Helix Angle
33°
Number of Flutes
2
Drill Bit Point Angle
135°
Application
General Purpose
Finish
TiN
Item
Jobber Length Drill
Material
HSS-Co5% M35 Cobalt
Series
Gold-P Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.