Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-E Modi Fluteless Tap - Miniature Roll Tap

  • Mfr # ZF104

  • Zoro # G4521499


product price: $19.05
/ea

Key Features

Weight
0.00995
Material
HSSE-V3
Finish
Bright
Size
#2(2.1844)-64 H4 44.5OAL
Number of Lobes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF104
Zoro #
G4521499
UPC #
-
Country of Origin
Unknown

Dimensions

Size
#2(2.1844)-64 H4 44.5OAL

Details

Weight
0.00995
Material
HSSE-V3
Finish
Bright
Number of Lobes
4
Pitch
64
System of Measurement
Inch
Blank Standard
302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.