Zoro Homepage

Hss-E Modi Fluteless Tap - Miniature Roll Tap

  • Mfr # ZF124

  • Zoro # G4521121


product price: $17.79
/ea

Key Features

Size
#3(2.5146)-48 H4 46.0OAL
Weight
0.01035
Finish
Bright
Material
HSSE-V3
Number of Lobes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF124
Zoro #
G4521121
UPC #
-
Country of Origin
Unknown

Dimensions

Size
#3(2.5146)-48 H4 46.0OAL

Details

Weight
0.01035
Finish
Bright
Material
HSSE-V3
Number of Lobes
4
Blank Standard
302
System of Measurement
Inch
Pitch
48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.