Zoro Homepage

HSS End Mill, 6 Flute, Regular Length

  • Mfr # 04190HN

  • Zoro # G7247891


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 in
Shank Dia.
3/4 in
Overall Length
4 1/4 in
End Mill Style
Square
Milling Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04190HN
Zoro #
G7247891
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
2 in
Shank Dia.
3/4 in
Overall Length
4 1/4 in
Milling Dia.
1 1/4 in

Details

Item
Square End Mill
End Mill Style
Square

Description

Square End Mill, 1 1/4 in Milling Dia., Length of Cut 2 in, Overall Length 4 1/4 in, Shank Dia. 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.