HSS End Mill, Single, 5/32in. Dia.
Mfr # 01041
Zoro # G2778870
product price: $10.99
/eaKey Features
Measurement System
Inch
Overall Length
2 5/16 in
Milling Diameter
5/32"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01041
Zoro #
G2778870
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 5/16 in
Milling Diameter
5/32"
Length of Cut
0.4375 in
Shank Dia.
3/8 in
Milling Dia.
0.15625 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.15625 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 0.4375 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.