Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex 4 Flute Modi Spiral Tap Din Length Hardslick Coated

  • Mfr # BG832H

  • Zoro # G4286560


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Coolant Through
No
Tap Thread Size
1-1/8-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG832H
Zoro #
G4286560
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-1/8-8

Details

Number of Flutes
4
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Coolant Through
No
Tap Chamfer
2-3 Pitch Lead
Thread Limit
H8
Tap Finish
Hardslick Coated
Helix Angle
40°
Tap Style
Modified Bottoming
Type
CNC Tap, DIN Length
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Thread Type
UN
Hole Type
Blind Hole
Cutting Direction
Right Hand
Series
BG
Tap Material
HSS-E (5% Cobalt HSS)
Spiral Direction
Right Hand
Application
Stainless Steels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.