Hss-Ex 5 Flute Modi Spiral Tap Din Length Hardslick Coated

  • Mfr # BGB22H

  • Zoro # G4286770


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Thread Limit
H8
Tap Material
HSS-E (5% Cobalt HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Style
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGB22H
Zoro #
G4286770
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-5/8-8

Details

Number of Flutes
5
Thread Limit
H8
Tap Material
HSS-E (5% Cobalt HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Tap Thread Type
UN
Type
CNC Tap, DIN Length
Coolant Through
No
Series
BG
Hole Type
Blind Hole
Tap Finish
Hardslick Coated
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Application
Stainless Steels
Helix Angle
40°
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.