Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex 6 Flute Modi Spiral Tap Din Length Hardslick Coated

  • Mfr # BGD42H

  • Zoro # G4285818


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Thread Type
UN
Tap Finish
Hardslick Coated
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Style
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGD42H
Zoro #
G4285818
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-7/8-8

Details

Number of Flutes
6
Tap Thread Type
UN
Tap Finish
Hardslick Coated
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Type
CNC Tap, DIN Length
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Thread Limit
H8
Thread Direction
Right Hand
Coolant Through
No
Series
BG
Tap Chamfer
2-3 Pitch Lead
Helix Angle
40°
Tap Material
HSS-E (5% Cobalt HSS)
Spiral Direction
Right Hand
Application
Stainless Steels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.