Zoro Homepage

Hss-Ex Ansi Sti Spiral Point Tap Hardslick Coated

  • Mfr # SI282

  • Zoro # G4506001


product price: $14.19
/ea

Key Features

Thread Limit
H3
Type
S.T.I. (Screw Thread Insert) Tap
Cutting Direction
Right Hand
Thread Direction
Right Hand
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI282
Zoro #
G4506001
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#8-32

Details

Thread Limit
H3
Type
S.T.I. (Screw Thread Insert) Tap
Cutting Direction
Right Hand
Thread Direction
Right Hand
Number of Flutes
3
Tap Style
Plug
Flute End Type
Spiral Point
Coolant Through
No
Tap Thread Type
UN
Tap Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Application
Multi-Purpose
Series
SI
Finish
Hardslick Coated
Tap Material
HSS (High Speed Steel)
Tap Shank Type
USCTI Shank STI Spiral CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.