Zoro Homepage

Hss-Ex Ansi Sti Spiral Point Tap Hardslick Coated

  • Mfr # SI482

  • Zoro # G4505204


product price: $21.79
/ea

Key Features

Tap Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Type
S.T.I. (Screw Thread Insert) Tap
Finish
Hardslick Coated
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI482
Zoro #
G4505204
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-16

Details

Tap Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Type
S.T.I. (Screw Thread Insert) Tap
Finish
Hardslick Coated
Coolant Through
No
Number of Flutes
3
Thread Direction
Right Hand
Tap Style
Plug
Tap Shank Type
USCTI Shank STI Spiral CNC Tap
Flute End Type
Spiral Point
Application
Multi-Purpose
Series
SI
Thread Limit
H4
Tap Thread Type
UN
Hole Type
Through Hole
Tap Material
HSS (High Speed Steel)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.