Zoro Homepage

Hss-Ex Ansi Sti Spiral Point Tap Hardslick Coated

  • Mfr # SI642

  • Zoro # G4507718


product price: $74.89
/ea

Key Features

Tap Style
Plug
Tap Material
HSS (High Speed Steel)
Type
CNC STI Tap
Hole Type
Through Hole
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI642
Zoro #
G4507718
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8-11

Details

Tap Style
Plug
Tap Material
HSS (High Speed Steel)
Type
CNC STI Tap
Hole Type
Through Hole
Coolant Through
No
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank STI Spiral CNC Tap
Thread Limit
H5
Finish
Hardslick Coated
Flute End Type
Spiral Point
Tap Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Series
SI
Number of Flutes
3
Tap Thread Type
UN
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.