Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Bright Finish

  • Mfr # T7182

  • Zoro # G4405393


product price: $14.15
/ea

Key Features

Number of Flutes
2
Coolant Through
No
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
40°
Application
Universal Multi-Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7182
Zoro #
G4405393
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-48

Details

Number of Flutes
2
Coolant Through
No
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
40°
Application
Universal Multi-Purpose
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Flute End Type
Spiral Flute
Tap Thread Type
UN
Hole Type
Blind Hole
Tap Finish
Bright
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand
Tap Style
Bottoming
Tap Chamfer
1-2 Pitch Lead
Series
T7
Thread Limit
H2
Type
CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.