Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Combo Modi Spiral Flute Tap Bright Finish

  • Mfr # T7405

  • Zoro # G4360882


product price: $13.19
/ea

Key Features

Number of Flutes
3
Coolant Through
No
Tap Thread Size
1/4-20
Helix Angle
40°
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7405
Zoro #
G4360882
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
3
Coolant Through
No
Helix Angle
40°
Tap Thread Type
UN
Thread Limit
H5
Tap Shank Type
USCTI Shank CNC Tap
Spiral Direction
Right Hand
Type
CNC Tap
Cutting Direction
Right Hand
Series
T7
Tap Finish
Bright
Thread Direction
Right Hand
Tap Chamfer
1-2 Pitch Lead
Flute End Type
Spiral Flute
Tap Style
Bottoming
Hole Type
Blind Hole
Application
Universal Multi-Purpose
Tap Material
HSS-E (5% Cobalt HSS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.