Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Bright Finish

  • Mfr # T9435

  • Zoro # G4406172


product price: $20.75
/ea

Key Features

Number of Flutes
3
Tap Finish
Bright
Thread Limit
D5
Helix Angle
40°
Flute End Type
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9435
Zoro #
G4406172
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M10 x 1.25

Details

Number of Flutes
3
Tap Finish
Bright
Thread Limit
D5
Helix Angle
40°
Flute End Type
Spiral Flute
Coolant Through
No
Tap Chamfer
1-2 Pitch Lead
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Spiral Direction
Right Hand
Tap Thread Type
Metric
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Cutting Direction
Right Hand
Tap Style
Bottoming
Tap Material
HSS-E (5% Cobalt HSS)
Hole Type
Blind Hole
Series
T9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.