Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Bright Finish

  • Mfr # T9607

  • Zoro # G4411109


product price: $49.19
/ea

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Tap Chamfer
1-2 Pitch Lead
Application
Universal Multi-Purpose
Hole Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9607
Zoro #
G4411109
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16 x 2

Details

Number of Flutes
3
Spiral Direction
Right Hand
Tap Chamfer
1-2 Pitch Lead
Application
Universal Multi-Purpose
Hole Type
Blind Hole
Tap Shank Type
USCTI Shank CNC Tap
Series
T9
Flute End Type
Spiral Flute
Type
CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
40°
Tap Finish
Bright
Thread Limit
D7
Cutting Direction
Right Hand
Tap Style
Bottoming
Coolant Through
No
Thread Direction
Right Hand
Tap Thread Type
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.