Hss-Ex Combo Modi Spiral Flute Tap Din Length Ansi Shank Steam Oxide

  • Mfr # T1405S

  • Zoro # G4386371


product price:  $17.59
/ea

Key Features

Number of Flutes
3
Tap Style
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UN
Type
CNC Tap, DIN Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1405S
Zoro #
G4386371
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
3
Tap Style
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UN
Type
CNC Tap, DIN Length
Coolant Through
No
Helix Angle
40°
Application
Universal Multi-Purpose
Flute End Type
Spiral Flute
Spiral Direction
Right Hand
Tap Finish
Steam Oxide
Tap Material
HSS-E (5% Cobalt HSS)
Tap Chamfer
2-3 Pitch Lead
Series
T1-S
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Cutting Direction
Right Hand
Thread Limit
H5
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.