Hss-Ex Combo Modi Spiral Flute Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TA244S

  • Zoro # G4419122


product price: $14.45
/ea

Key Features

Number of Flutes
3
Tap Style
Modified Bottoming
Type
CNC Tap, DIN Length
Helix Angle
40°
Flute End Type
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA244S
Zoro #
G4419122
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M4 x 0.7

Details

Number of Flutes
3
Tap Style
Modified Bottoming
Type
CNC Tap, DIN Length
Helix Angle
40°
Flute End Type
Spiral Flute
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Tap Thread Type
Metric
Thread Limit
D4
Series
TA-S
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Coolant Through
No
Tap Finish
Steam Oxide
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.