Hss-Ex Combo Modi Spiral Flute Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TA506S

  • Zoro # G4422220


product price: $31.15
/ea

Key Features

Number of Flutes
3
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Type
CNC Tap, DIN Length
Tap Thread Size
M12 x 1.75
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA506S
Zoro #
G4422220
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.75

Details

Number of Flutes
3
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Type
CNC Tap, DIN Length
Thread Direction
Right Hand
Tap Style
Modified Bottoming
Coolant Through
No
Tap Thread Type
Metric
Spiral Direction
Right Hand
Helix Angle
40°
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Tap Finish
Steam Oxide
Thread Limit
D6
Tap Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Tap Material
HSS-E (5% Cobalt HSS)
Application
Universal Multi-Purpose
Series
TA-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.