Hss-Ex Combo Modi Spiral Flute Tap Din Length Ansi Shank Ticn Coated

  • Mfr # T1162C

  • Zoro # G4397693


product price: $21.89
/ea

Key Features

Number of Flutes
2
Type
CNC Tap, DIN Length
Tap Thread Size
#4-40
Hole Type
Blind Hole
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1162C
Zoro #
G4397693
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-40

Details

Number of Flutes
2
Type
CNC Tap, DIN Length
Hole Type
Blind Hole
Thread Direction
Right Hand
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Flute End Type
Spiral Flute
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
40°
Coolant Through
No
Series
T1-C
Tap Thread Type
UN
Tap Finish
TiCN Coated
Application
Universal Multi-Purpose
Thread Limit
H2
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.