Hss-Ex Combo Modi Spiral Flute Tap Din Length Ansi Shank Ticn Coated

  • Mfr # T1405C

  • Zoro # G4383483


product price: $18.69
/ea

Key Features

Number of Flutes
3
Type
CNC Tap, DIN Length
Helix Angle
40°
Tap Thread Size
1/4-20
Tap Material
HSS-E (5% Cobalt HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1405C
Zoro #
G4383483
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
3
Type
CNC Tap, DIN Length
Helix Angle
40°
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
UN
Tap Finish
TiCN Coated
Cutting Direction
Right Hand
Coolant Through
No
Spiral Direction
Right Hand
Application
Universal Multi-Purpose
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Thread Direction
Right Hand
Thread Limit
H5
Tap Style
Modified Bottoming
Flute End Type
Spiral Flute
Hole Type
Blind Hole
Series
T1-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.