Hss-Ex Combo Modi Spiral Flute Tap Din Length Ansi Shank Ticn Coated

  • Mfr # T1565C

  • Zoro # G4362538


product price: $44.25
/ea

Key Features

Number of Flutes
3
Tap Style
Modified Bottoming
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Size
1/2-13
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1565C
Zoro #
G4362538
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-13

Details

Number of Flutes
3
Tap Style
Modified Bottoming
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
UN
Thread Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Flute End Type
Spiral Flute
Coolant Through
No
Thread Limit
H5
Cutting Direction
Right Hand
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Hole Type
Blind Hole
Tap Finish
TiCN Coated
Spiral Direction
Right Hand
Type
CNC Tap, DIN Length
Application
Universal Multi-Purpose
Series
T1-C
Helix Angle
40°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.