Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Combo Modi Spiral Flute Tap Din Length Ansi Shank Ticn Coated

  • Mfr # TA607C

  • Zoro # G4424880


product price: $72.39
/ea

Key Features

Number of Flutes
3
Tap Chamfer
2-3 Pitch Lead
Tap Style
Modified Bottoming
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA607C
Zoro #
G4424880
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16 x 2

Details

Number of Flutes
3
Tap Chamfer
2-3 Pitch Lead
Tap Style
Modified Bottoming
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Spiral Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiCN Coated
Tap Material
HSS-E (5% Cobalt HSS)
Type
CNC Tap, DIN Length
Hole Type
Blind Hole
Thread Limit
D7
Coolant Through
No
Helix Angle
40°
Series
TA-C
Application
Universal Multi-Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.