Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Internal Coolant Bright Finish

  • Mfr # T8607

  • Zoro # G4413041


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Thread Size
M16 x 2
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Style
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8607
Zoro #
G4413041
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16 x 2

Details

Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Style
Modified Bottoming
Flute End Type
Spiral Flute
Tap Finish
Bright
Hole Type
Blind Hole
Tap Shank Type
USCTI Shank CNC Tap w/Axial Coolant Hole
Type
CNC Tap With Coolant Hole
Tap Chamfer
2-3 Pitch Lead
Thread Limit
D7
Series
T8
Cutting Direction
Right Hand
Coolant Through
Yes
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
40°
Application
Universal Multi-Purpose
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.