Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Internal Coolant Tin Coated

  • Mfr # T6806N

  • Zoro # G4401193


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
#1-12
Cutting Direction
Right Hand
Hole Type
Blind Hole
Type
CNC Tap With Coolant Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6806N
Zoro #
G4401193
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#1-12

Details

Number of Flutes
4
Cutting Direction
Right Hand
Hole Type
Blind Hole
Type
CNC Tap With Coolant Hole
Tap Style
Modified Bottoming
Tap Chamfer
2-3 Pitch Lead
Thread Limit
H6
Thread Direction
Right Hand
Coolant Through
Yes
Tap Material
HSS-E (5% Cobalt HSS)
Tap Shank Type
USCTI Shank CNC Tap w/Axial Coolant Hole
Helix Angle
40°
Application
Universal Multi-Purpose
Spiral Direction
Right Hand
Series
T6-N
Flute End Type
Spiral Flute
Tap Thread Type
UN
Tap Finish
TiN Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.