Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Internal Coolant Tin Coated

  • Mfr # T8506N

  • Zoro # G4409882


product price: $38.69
/ea

Key Features

Number of Flutes
3
Hole Type
Blind Hole
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8506N
Zoro #
G4409882
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.75

Details

Number of Flutes
3
Hole Type
Blind Hole
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Thread Limit
D6
Tap Finish
TiN Coated
Helix Angle
40°
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Coolant Through
Yes
Type
CNC Tap With Coolant Hole
Application
Universal Multi-Purpose
Series
T8-N
Tap Thread Type
Metric
Tap Shank Type
USCTI Shank CNC Tap w/Axial Coolant Hole
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.