Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated

  • Mfr # T7162C

  • Zoro # G4389993


product price: $17.39
/ea

Key Features

Number of Flutes
2
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Hole Type
Blind Hole
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7162C
Zoro #
G4389993
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-40

Details

Number of Flutes
2
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Hole Type
Blind Hole
Tap Thread Type
UN
Type
CNC Tap
Series
T7-C
Tap Shank Type
USCTI Shank CNC Tap
Thread Limit
H2
Flute End Type
Spiral Flute
Coolant Through
No
Tap Chamfer
1-2 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Application
Universal Multi-Purpose
Spiral Direction
Right Hand
Tap Style
Bottoming
Helix Angle
40°
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.