Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated

  • Mfr # T7464C

  • Zoro # G4385863


product price: $18.99
/ea

Key Features

Number of Flutes
3
Coolant Through
No
Flute End Type
Spiral Flute
Tap Finish
TiCN Coated
Tap Thread Size
5/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7464C
Zoro #
G4385863
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16-24

Details

Number of Flutes
3
Coolant Through
No
Flute End Type
Spiral Flute
Tap Finish
TiCN Coated
Type
CNC Tap
Tap Style
Bottoming
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Helix Angle
40°
Tap Material
HSS-E (5% Cobalt HSS)
Thread Limit
H4
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Tap Thread Type
UN
Tap Chamfer
1-2 Pitch Lead
Series
T7-C
Hole Type
Blind Hole
Application
Universal Multi-Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.