Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated

  • Mfr # T9244C

  • Zoro # G4419798


product price: $15.99
/ea

Key Features

Number of Flutes
3
Hole Type
Blind Hole
Flute End Type
Spiral Flute
Type
CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9244C
Zoro #
G4419798
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M4 x 0.7

Details

Number of Flutes
3
Hole Type
Blind Hole
Flute End Type
Spiral Flute
Type
CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)
Coolant Through
No
Cutting Direction
Right Hand
Tap Thread Type
Metric
Spiral Direction
Right Hand
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Series
T9-C
Tap Chamfer
1-2 Pitch Lead
Thread Limit
D4
Tap Style
Bottoming
Tap Shank Type
USCTI Shank CNC Tap
Application
Universal Multi-Purpose
Helix Angle
40°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.