Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated

  • Mfr # T9284C

  • Zoro # G4422729


product price: $15.99
/ea

Key Features

Number of Flutes
3
Tap Material
HSS-E (5% Cobalt HSS)
Hole Type
Blind Hole
Tap Thread Size
M5 x 0.8
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9284C
Zoro #
G4422729
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M5 x 0.8

Details

Number of Flutes
3
Tap Material
HSS-E (5% Cobalt HSS)
Hole Type
Blind Hole
Coolant Through
No
Tap Style
Bottoming
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Thread Limit
D4
Type
CNC Tap
Tap Thread Type
Metric
Tap Chamfer
1-2 Pitch Lead
Application
Universal Multi-Purpose
Tap Finish
TiCN Coated
Spiral Direction
Right Hand
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Helix Angle
40°
Series
T9-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.