Zoro Homepage

Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated

  • Mfr # T9657C

  • Zoro # G4411720


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Shank Type
USCTI Shank CNC Tap
Tap Finish
TiCN Coated
Helix Angle
40°
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9657C
Zoro #
G4411720
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18 x 2.5

Details

Number of Flutes
4
Tap Shank Type
USCTI Shank CNC Tap
Tap Finish
TiCN Coated
Helix Angle
40°
Thread Direction
Right Hand
Hole Type
Blind Hole
Flute End Type
Spiral Flute
Tap Material
HSS-E (5% Cobalt HSS)
Application
Universal Multi-Purpose
Tap Thread Type
Metric
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Through
No
Series
T9-C
Type
CNC Tap
Tap Style
Bottoming
Thread Limit
D7
Tap Chamfer
1-2 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.