Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TC323S

  • Zoro # G4485178


product price: $13.29
/ea

Key Features

Coolant Through
No
Application
Universal Multi-Purpose
Tap Thread Size
#10-24
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC323S
Zoro #
G4485178
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-24

Details

Coolant Through
No
Application
Universal Multi-Purpose
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Series
TC-S
Thread Direction
Right Hand
Tap Thread Type
UN
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Cutting Direction
Right Hand
Flute End Type
Spiral Point
Finish
Steam Oxide Finish
Type
CNC Tap, DIN Length
Tap Material
HSS-E (5% Cobalt HSS)
Thread Limit
H3
Hole Type
Through Hole
Number of Flutes
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.