Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TC445S

  • Zoro # G4487424


product price: $13.15
/ea

Key Features

Number of Flutes
3
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Tap Thread Size
5/16-18
Thread Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC445S
Zoro #
G4487424
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16-18

Details

Number of Flutes
3
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Thread Limit
H5
Flute End Type
Spiral Point
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Thread Direction
Right Hand
Type
CNC Tap, DIN Length
Coolant Through
No
Hole Type
Through Hole
Cutting Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
UN
Application
Universal Multi-Purpose
Series
TC-S
Finish
Steam Oxide Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.