Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TC545S

  • Zoro # G4493681


product price: $26.39
/ea

Key Features

Series
TC-S
Tap Thread Size
7/16-20
Tap Thread Type
UN
Hole Type
Through Hole
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC545S
Zoro #
G4493681
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-20

Details

Series
TC-S
Tap Thread Type
UN
Hole Type
Through Hole
Coolant Through
No
Thread Direction
Right Hand
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Type
CNC Tap, DIN Length
Number of Flutes
3
Application
Universal Multi-Purpose
Tap Chamfer
4-5 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Thread Limit
H5
Flute End Type
Spiral Point
Tap Style
Plug
Cutting Direction
Right Hand
Finish
Steam Oxide Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.