Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TC605S

  • Zoro # G4490443


product price: $46.85
/ea

Key Features

Tap Chamfer
4-5 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
UN
Type
CNC Tap, DIN Length
Tap Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC605S
Zoro #
G4490443
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
9/16-12

Details

Tap Chamfer
4-5 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
UN
Type
CNC Tap, DIN Length
Tap Style
Plug
Coolant Through
No
Cutting Direction
Right Hand
Number of Flutes
3
Thread Direction
Right Hand
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Flute End Type
Spiral Point
Hole Type
Through Hole
Thread Limit
H5
Application
Universal Multi-Purpose
Finish
Steam Oxide Finish
Series
TC-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.