Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TC746S

  • Zoro # G4495048


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
UN
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Thread Size
7/8-9
Type
CNC Tap, DIN Length
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC746S
Zoro #
G4495048
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/8-9

Details

Tap Thread Type
UN
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Type
CNC Tap, DIN Length
Coolant Through
No
Tap Style
Plug
Number of Flutes
4
Tap Material
HSS-E (5% Cobalt HSS)
Tap Chamfer
4-5 Pitch Lead
Finish
Steam Oxide Finish
Series
TC-S
Thread Limit
H6
Flute End Type
Spiral Point
Application
Universal Multi-Purpose
Cutting Direction
Right Hand
Hole Type
Through Hole
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.