Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TC766S

  • Zoro # G4495748


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Thread Limit
H6
Flute End Type
Spiral Point
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Application
Universal Multi-Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC766S
Zoro #
G4495748
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/8-14

Details

Thread Limit
H6
Flute End Type
Spiral Point
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Application
Universal Multi-Purpose
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
4
Type
CNC Tap, DIN Length
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Finish
Steam Oxide Finish
Tap Thread Type
UN
Thread Direction
Right Hand
Hole Type
Through Hole
Coolant Through
No
Tap Style
Plug
Series
TC-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.