Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Steam Oxide

  • Mfr # TK224S

  • Zoro # G4487348


product price: $12.45
/ea

Key Features

Number of Flutes
3
Tap Chamfer
4-5 Pitch Lead
Thread Limit
D4
Thread Direction
Right Hand
Tap Thread Size
M3.5 x 0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK224S
Zoro #
G4487348
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M3.5 x 0.6

Details

Number of Flutes
3
Tap Chamfer
4-5 Pitch Lead
Thread Limit
D4
Thread Direction
Right Hand
Series
TK-S
Flute End Type
Spiral Point
Cutting Direction
Right Hand
Application
Universal Multi-Purpose
Coolant Through
No
Tap Material
HSS-E (5% Cobalt HSS)
Type
CNC Tap, DIN Length
Finish
Steam Oxide Finish
Tap Thread Type
Metric
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Hole Type
Through Hole
Tap Style
Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.