Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Ticn Coated

  • Mfr # TC525C

  • Zoro # G4482332


product price: $29.29
/ea

Key Features

Coolant Through
No
Tap Style
Plug
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Thread Size
7/16-14
Type
CNC Tap, DIN Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC525C
Zoro #
G4482332
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-14

Details

Coolant Through
No
Tap Style
Plug
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Type
CNC Tap, DIN Length
Hole Type
Through Hole
Thread Limit
H5
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Flute End Type
Spiral Point
Cutting Direction
Right Hand
Tap Thread Type
UN
Tap Chamfer
4-5 Pitch Lead
Application
Universal Multi-Purpose
Finish
TiCN Coated
Series
TC-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.