Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Ticn Coated

  • Mfr # TC806C

  • Zoro # G4498310


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
4-5 Pitch Lead
Tap Thread Type
UN
Number of Flutes
4
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Size
#1-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC806C
Zoro #
G4498310
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#1-12

Details

Tap Chamfer
4-5 Pitch Lead
Tap Thread Type
UN
Number of Flutes
4
Tap Material
HSS-E (5% Cobalt HSS)
Thread Limit
H6
Type
CNC Tap, DIN Length
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Hole Type
Through Hole
Cutting Direction
Right Hand
Tap Style
Plug
Coolant Through
No
Thread Direction
Right Hand
Flute End Type
Spiral Point
Application
Universal Multi-Purpose
Finish
TiCN Coated
Series
TC-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.