Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Tin Coated

  • Mfr # TK244C

  • Zoro # G4488002


product price: $14.69
/ea

Key Features

Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
Metric
Number of Flutes
3
Tap Thread Size
M4 x 0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK244C
Zoro #
G4488002
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M4 x 0.7

Details

Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
Metric
Number of Flutes
3
Thread Limit
D4
Cutting Direction
Right Hand
Hole Type
Through Hole
Tap Style
Plug
Thread Direction
Right Hand
Type
CNC Tap, DIN Length
Flute End Type
Spiral Point
Series
TK-C
Application
Universal Multi-Purpose
Coolant Through
No
Tap Chamfer
4-5 Pitch Lead
Finish
TiCN Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.