Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Din Length Ansi Shank Tin Coated

  • Mfr # TK506C

  • Zoro # G4486760


product price: $37.05
/ea

Key Features

Cutting Direction
Right Hand
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Type
CNC Tap, DIN Length
Tap Thread Size
M12 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK506C
Zoro #
G4486760
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.75

Details

Cutting Direction
Right Hand
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Type
CNC Tap, DIN Length
Coolant Through
No
Tap Style
Plug
Tap Material
HSS-E (5% Cobalt HSS)
Tap Thread Type
Metric
Thread Limit
D6
Hole Type
Through Hole
Finish
TiCN Coated
Series
TK-C
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Number of Flutes
3
Flute End Type
Spiral Point
Tap Chamfer
4-5 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.