Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Internal Coolant Bright Finish

  • Mfr # TH315

  • Zoro # G4504069


product price: $16.69
/ea

Key Features

Series
TH
Tap Shank Type
USCTI Shank CNC Tap w/Radial Coolant Holes
Tap Thread Type
Metric
Thread Limit
D5
Tap Chamfer
4-5 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH315
Zoro #
G4504069
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M6 x 1

Details

Series
TH
Tap Shank Type
USCTI Shank CNC Tap w/Radial Coolant Holes
Tap Thread Type
Metric
Thread Limit
D5
Tap Chamfer
4-5 Pitch Lead
Thread Direction
Right Hand
Cutting Direction
Right Hand
Tap Style
Plug
Number of Flutes
3
Hole Type
Through Hole
Application
Universal Multi-Purpose
Flute End Type
Spiral Point
Type
CNC Tap With Coolant Hole
Tap Material
HSS-E (5% Cobalt HSS)
Finish
Bright
Coolant Through
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.