Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Internal Coolant Tin Coated

  • Mfr # TB565N

  • Zoro # G4495580


product price: $39.49
/ea

Key Features

Tap Material
HSS-E (5% Cobalt HSS)
Application
Universal Multi-Purpose
Tap Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Thread Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB565N
Zoro #
G4495580
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-13

Details

Tap Material
HSS-E (5% Cobalt HSS)
Application
Universal Multi-Purpose
Tap Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Thread Limit
H5
Flute End Type
Spiral Point
Tap Style
Plug
Tap Shank Type
USCTI Shank CNC Tap w/Radial Coolant Holes
Coolant Through
Yes
Cutting Direction
Right Hand
Finish
TiN Coated
Number of Flutes
3
Thread Direction
Right Hand
Type
CNC Tap
Series
TB-N
Tap Thread Type
UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.