Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers)

  • Mfr # 0341KCN

  • Zoro # G4431460


product price: $13.55
/ea

Key Features

Flute Length
39 mm
Helix Angle
38°
Number of Flutes
2
Material - Machining
HSS-EX High Vanadium Steel
Overall Length
71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0341KCN
Zoro #
G4431460
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
39 mm
Overall Length
71 mm
Drill Bit Size
3.40 mm
Shank Dia.
3.40 mm

Details

Helix Angle
38°
Number of Flutes
2
Material - Machining
HSS-EX High Vanadium Steel
Cutting Direction
Right Hand
Single End/Double End
Single End
Drill Bit Point Angle
130°
Shank Type
Straight Shank
Item
Jobber Length Drill
Coolant Through
No
Series
HPD-SUS Drill
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Finish - Machining
TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.