Zoro Homepage

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers)

  • Mfr # 0391KCN

  • Zoro # G4451444


product price: $12.79
/ea

Key Features

Single End/Double End
Single End
Series
HPD-SUS Drill
Shank Type
Straight Shank
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0391KCN
Zoro #
G4451444
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
3.90 mm
Flute Length
43 mm
Shank Dia.
3.90 mm
Overall Length
75 mm

Details

Single End/Double End
Single End
Series
HPD-SUS Drill
Shank Type
Straight Shank
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Helix Angle
38°
Number of Flutes
2
Material - Machining
HSS-EX High Vanadium Steel
Cutting Direction
Right Hand
Coolant Through
No
Item
Jobber Length Drill
Drill Bit Point Angle
130°
Finish - Machining
TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.